Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx3", 0.125"T, Black

  • Mfr # PS-ABSB-56

  • Zoro # G4381617


product price: $9.75
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-56
Zoro #
G4381617
UPC #
193005008543
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Nominal Size
3 in W x 24 in L
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Wear Factor
Fair
UV Resistant
No
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.004/-0.01 in
Temperature Range
-40 Degrees to 190 Degrees F
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
78 Shore D
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Weight
0.36 lb

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.