Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx3", 0.375"T, Black

  • Mfr # PS-ABSB-92

  • Zoro # G4377977


product price: $23.75
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-92
Zoro #
G4377977
UPC #
193005008567
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.375 in
Plastic Thickness
0.375 in
Plastic Width
3 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.04/-0.009 in
Machinability
100 %
UV Resistant
No
Water Absorption
0.4 %
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Impact Strength Rating
Excellent
Backing Type
No Backing
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
1.04 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
78 Shore D
UV-Resistant
Not UV-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.