Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx4", 0.75"T, Black

  • Mfr # PS-ABSB-128

  • Zoro # G4378589


product price: $50.45
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-128
Zoro #
G4378589
UPC #
193005009342
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.750 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
UV Resistant
No
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Coefficient
0.5
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.076/-0.019 in
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
5.6 ft-lb/in
Machinability
100 %
Impact Strength Rating
Excellent
Friction Rating
Slippery
Plastic Clarity
Opaque
Backing Type
No Backing
Weight
2.74 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
78 Shore D
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.