Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 3ftx1", 0.375"T, Black

  • Mfr # PS-ABSB-84

  • Zoro # G4379587


product price: $14.39
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-84
Zoro #
G4379587
UPC #
193005007720
Country of Origin
China

Dimensions

Length
3 ft
Width
1 in
Thickness
0.375 in
Nominal Size
1 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Thickness
0.375 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Standards
UL 94 HB
Durometer
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+0.04/-0.009 in
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Water Absorption
0.4 %
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Weight
0.52 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
78 Shore D
Dielectric Strength
22 kV/mm

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.