ABS Bar, 3ftx1.5", 0.125"T, Black
Mfr # PS-ABSB-51
Zoro # G4372709
product price: $8.95
/eaKey Features
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-ABSB-51
Zoro #
G4372709
UPC #
193005008017
Country of Origin
China
Dimensions
Length
3 ft
Width
1.5 in
Thickness
0.125 in
Plastic Length
3 ft
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Description
ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.