Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 3ftx2", 0.25"T, Black

  • Mfr # PS-ABSB-72

  • Zoro # G4374617


product price: $16.55
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-72
Zoro #
G4374617
UPC #
193005008338
Country of Origin
China

Dimensions

Length
3 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Length
3 ft

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Tensile Strength
6,200 psi
UV Resistant
No
Machinability
100 %
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Wear Factor
Fair
Friction Rating
Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Water Absorption
0.4 %
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.006/-0.02 in
Backing Type
No Backing
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.68 lb
Shore Hardness
78 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.