Shop ZORO SELECT
See all product information
Create Account
ABS Pellets, Off-White, 5 lb Bag
- Mfr # BULK-IJMP-9
- Zoro # G308330509
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Color
Off-White
Grade
Standard
Maximum Plastic Shrinkage
0.7 %
Tensile Strength
6,520 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-IJMP-9
- Zoro #
- G308330509
- UPC #
- -
- Country of Origin
- United States
- Item
- ABS Pellets
- Material
- ABS
- Color
- Off-White
- Grade
- Standard
- Maximum Plastic Shrinkage
- 0.7 %
- Tensile Strength
- 6,520 psi
- Minimum Temperature
- 85 Degrees F
- Standards
- Not Rated
- Hardness
- 55 Shore D
- Minimum Melt Flow Rate
- 1.9 gpm
- Rockwell Hardness
- 108 HRR
- Clarity
- Opaque
- Minimum Plastic Shrinkage
- 0.4 %
- Impact Strength
- 5.6 ft-lb
- Maximum Temperature
- 140 Degrees F
- Maximum Melt Flow Rate
- 2.1 gpm
- Density
- 1.04 g/cc
- FDA Compliance
- Not FDA Compliant
- Shell Material
- ABS
- Wire Color
- Off-White
Dimensions
- Container Size
- 5 lb
Description
ABS Pellets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.