ABS Plastic Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-ABS-269
  • Zoro # G7758290
product price: 
$
21.95
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
0.125 in
Plastic Width
12"
Plastic Length
24"
Plastic Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ABS-269
Zoro #
G7758290
UPC #
193005878955
Country of Origin
China
Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Beige
Standards
UL 94 HB
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft. - lbs./in.
Thickness Tolerance
(-0.007" - +0.001")
Material
ABS
Impact Strength Rating
Good
Water Absorption
0.004
Friction Coefficient
0.5
Grade
Standard
Friction Rating
Slippery
Plastic Clarity
Opaque
Shape
Sheet
Backing Type
Plain
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good
Flexural Modulus
1,800 MPa
Shore Hardness
80 Shore D
Dielectric Strength
22 kV/mm
Product Type
Plastic Sheet
Weight
1.37 lb
Plastic Thickness Tolerance
+0.004/-0.01 in
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Maximum Temperature
190 Degrees F
Machinability
100%
Elongation
25%
Color
Beige
Product Form
Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Minimum Temperature
-40 Degrees F
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.125 in
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
1/8"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.