ABS Plastic Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-ABS-275
  • Zoro # G7757539
product price: 
$
10.85
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
0.0625 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ABS-275
Zoro #
G7757539
UPC #
193005878320
Country of Origin
China
Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Beige
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Material
ABS
Grade
Standard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Friction Rating
Slippery
Water Absorption
0.004
Shape
Sheet
Impact Strength Rating
Good
Plastic Density
0.038 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Friction Coefficient
0.5
Shore Hardness
80 Shore D
Weight
0.09 lb
Static-Resistant
Not Static-Resistant
Color
Beige
Rockwell Hardness
105 HRR
Product Type
Plastic Sheet
Elongation
25%
Flexural Modulus
1,800 MPa
Maximum Temperature
190 Degrees F
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Dielectric Strength
22 kV/mm
Machinability
100%
Plastic Thickness Tolerance
+0.003/-0.006 in
Minimum Temperature
-40 Degrees F
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length
6"
Width
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.