Zoro Homepage
This item is Discontinued.
Zoro Select ABS Power Cable, 7-Way, Coiled, 15 Ft L 5LNF0

ABS Power Cable, 7-Way, Coiled, 15 Ft L (Discontinued)

  • Mfr # 5LNF0
  • Zoro # G6408753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LNF0
Zoro #
G6408753
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
180

Details

Item
7-Way Cord For ABS Systems
Includes
4-12, 2-10, 1-8 Gauge Electrical Connections, 15 ft Long, 48 in Lead Length, 2 Metal Plugs and Springs
Type
Coiled
For Use With
Trailers
Standards
Exceeds SAE2222, Meets or exceeds the RP 137, NHTSA Approved Method for Powering Trailer(s) and Dolly ABS Systems
Finish
Green
Sub-Category
Trailer Lighting Kit

Description

7-Way Cord For ABS Systems, For Use With Trailers, Includes 4-12, 2-10, 1-8 Gauge Electrical Connections, 15 ft Long, 48 in Lead Length, 2 Metal Plugs and Springs, Standards Exceeds SAE2222, Meets or exceeds the RP 137, NHTSA Approved Method for Powering Trailer(s) and Dolly ABS Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.