Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 1ft, 0.5" InDia, 0.75" OutDia

  • Mfr # BULK-PT-ABS-14

  • Zoro # G1940369


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-14
Zoro #
G1940369
UPC #
193005450397
Country of Origin
China

Dimensions

Length
1 ft
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/2 in
Outside Diameter Tolerance
+0.025/-0.013 in
Inside Diameter Tolerance
+0.019/-0.006 in
Outside Diameter
3/4 in
Plastic Length
12 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
5.6
Wall Thickness Tolerance
Not Rated
Type
Standard
Max. Temp. (F)
190
Tensile Strength (PSI)
6200
Standards
UL 94 HB
Min. Temp. (F)
-40
Friction Coefficient
0.5
Plastic Clarity
Opaque
Machinability
Not Rated
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Tensile Strength
6,200 psi
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R105
Plastic Hardness Rating
Hard
UV Resistant
No
Impact Strength
5.6 ft-lb/in
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Friction Rating
Slippery
Water Absorption
0.4 %
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.