Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 1ft, 1" InDia, 1.25" OutDia

  • Mfr # BULK-PT-ABS-15

  • Zoro # G1940597


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-15
Zoro #
G1940597
UPC #
193005450403
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.13 in
Outside Dia.
1-1/4 in
Inside Dia.
1 in
Inside Diameter Tolerance
+0.035/-0.019 in
Inside Diameter
1 in
Outside Diameter Tolerance
+0.043/-0.019 in
Outside Diameter
1 1/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
12 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
5.6
Type
Standard
Standards
UL 94 HB
Tensile Strength (PSI)
6200
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
190
Maximum Temperature
190 Degrees F
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Machinability
Not Rated
Water Absorption Rating
Poor
Impact Strength
5.6 ft-lb/in
Wear Factor
Fair
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Tensile Strength
6,200 psi
Friction Coefficient
0.5
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Good
Water Absorption
0.4 %
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
105 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.