Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 2ft, 0.5" InDia, 0.75" OutDia

  • Mfr # BULK-PT-ABS-24

  • Zoro # G1940938


product price: $9.95
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-24
Zoro #
G1940938
UPC #
193005450496
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.13 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Outside Diameter Tolerance
+0.025/-0.013 in
Outside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/2 in
Inside Diameter Tolerance
+0.019/-0.006 in
Plastic Length
24 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
Not Rated
Impact Strength (Lbs.)
5.6
Standards
UL 94 HB
Min. Temp. (F)
-40
Max. Temp. (F)
190
Tensile Strength (PSI)
6200
Type
Standard
Water Absorption Rating
Poor
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Impact Strength
5.6 ft-lb/in
Impact Strength Rating
Good
Plastic Hardness
Rockwell R105
UV Resistant
No
Friction Coefficient
0.5
Plastic Clarity
Opaque
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Water Absorption
0.4 %
Tensile Strength
6,200 psi
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.