Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 2ft, 1" InDia, 1.25" OutDia

  • Mfr # BULK-PT-ABS-25

  • Zoro # G1941096


product price: $13.79
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-25
Zoro #
G1941096
UPC #
193005450502
Country of Origin
China

Dimensions

Length
2 ft
Inside Dia.
1 in
Outside Dia.
1-1/4 in
Wall Thickness
0.13 in
Outside Diameter Tolerance
+0.043/-0.019 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.035/-0.019 in
Inside Diameter
1 in
Outside Diameter
1 1/4 in
Plastic Length
24 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-40
Max. Temp. (F)
190
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6
Type
Standard
Tensile Strength (PSI)
6200
Friction Rating
Slippery
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
No
Tensile Strength
6,200 psi
Minimum Temperature
-40 Degrees F
Impact Strength
5.6 ft-lb/in
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Impact Strength Rating
Good
Plastic Hardness
Rockwell R105
Corrosion and Chemical Resistance
Fair
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.