Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 3ft, 0.5" InDia, 0.625" OutDia

  • Mfr # BULK-PT-ABS-32

  • Zoro # G1954159


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-32
Zoro #
G1954159
UPC #
193005450571
Country of Origin
China

Dimensions

Length
3 ft
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Inside Dia.
1/2 in
Outside Diameter
5/8 in
Inside Diameter Tolerance
+0.019/-0.006 in
Outside Diameter Tolerance
+0.022/-0.01 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/2 in
Plastic Length
3 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Impact Strength (Lbs.)
5.6
Type
Standard
Standards
UL 94 HB
Max. Temp. (F)
190
Tensile Strength (PSI)
6200
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Maximum Temperature
190 Degrees F
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Wear Factor
Fair
Impact Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R105
Tensile Strength
6,200 psi
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength
5.6 ft-lb/in
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Water Absorption
0.4 %
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Shore Hardness
85 Shore D

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.