Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 6ft, 0.5" InDia, 0.75" OutDia

  • Mfr # BULK-PT-ABS-4

  • Zoro # G1954892


product price: $28.19
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-4
Zoro #
G1954892
UPC #
193005450298
Country of Origin
China

Dimensions

Length
6 ft
Inside Dia.
1/2 in
Wall Thickness
0.13 in
Outside Dia.
3/4 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+0.025/-0.013 in
Inside Diameter
1/2 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.019/-0.006 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-40
Type
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
190
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6
Tensile Strength (PSI)
6200
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Tensile Strength
6,200 psi
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Impact Strength Rating
Good
Water Absorption
0.4 %
UV Resistant
No
Impact Strength
5.6 ft-lb/in
Friction Rating
Slippery
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Metal Detectable
Not Metal Detectable
Dielectric Strength
22 kV/mm
Shore Hardness
85 Shore D
Flexural Modulus
1,800 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.