Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Tube, 6ft, 1.5" InDia, 2" OutDia

  • Mfr # BULK-PT-ABS-10

  • Zoro # G1954761


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Black
Length
6 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-10
Zoro #
G1954761
UPC #
193005450359
Country of Origin
China

Dimensions

Length
6 ft
Inside Dia.
1-1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Outside Diameter Tolerance
+0.07/-0.03 in
Outside Diameter
2 in
Inside Diameter Tolerance
+0.046/-0.029 in
Inside Diameter
1 1/2 in
Plastic Length Tolerance
-1.000 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Wall Thickness Tolerance
Not Rated
Standards
UL 94 HB
Tensile Strength (PSI)
6200
Impact Strength (Lbs.)
5.6
Max. Temp. (F)
190
Min. Temp. (F)
-40
Tensile Strength
6,200 psi
Wear Factor
Fair
Water Absorption
0.4 %
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Good
Machinability
Not Rated
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Flexural Modulus
1,800 MPa
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 in, Inside Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.