Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABSTube, 1ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-ABS-16

  • Zoro # G1941647


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-16
Zoro #
G1941647
UPC #
193005450410
Country of Origin
China

Dimensions

Length
1 ft
Inside Dia.
1/4 in
Wall Thickness
0.19 in
Outside Dia.
5/8 in
Inside Diameter
1/4 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.022/-0.01 in
Outside Diameter
5/8 in
Inside Diameter Tolerance
+0.012/-0.001 in
Plastic Length
12 in

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
6200
Min. Temp. (F)
-40
Type
Standard
Impact Strength (Lbs.)
5.6
Max. Temp. (F)
190
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Machinability
Not Rated
Wear Factor
Fair
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Plastic Density
0.038 lb/cu in
Tensile Strength
6,200 psi
Water Absorption
0.4 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Impact Strength
5.6 ft-lb/in
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Good
UV Resistant
No
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.