Zoro Homepage

ABSTube, 2ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-ABS-26

  • Zoro # G1940606


product price: $9.35
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-26
Zoro #
G1940606
UPC #
193005450519
Country of Origin
China

Dimensions

Length
2 ft
Outside Dia.
5/8 in
Wall Thickness
0.19 in
Inside Dia.
1/4 in
Inside Diameter
1/4 in
Outside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.012/-0.001 in
Outside Diameter Tolerance
+0.022/-0.01 in
Plastic Length
24 in

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.