Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABSTube, 3ft, 0.125"InDia, 0.25"OutDia

  • Mfr # BULK-PT-ABS-31

  • Zoro # G1955461


product price: $5.55
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-31
Zoro #
G1955461
UPC #
193005450564
Country of Origin
China

Dimensions

Length
3 ft
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Outside Diameter Tolerance
+0.012/-0.001 in
Inside Diameter
1/8 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.009/-0.003 in
Outside Diameter
1/4 in
Plastic Length
3 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
190
Standards
UL 94 HB
Type
Standard
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Impact Strength (Lbs.)
5.6
Tensile Strength (PSI)
6200
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.4 %
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Tensile Strength
6,200 psi
Corrosion and Chemical Resistance
Fair
Impact Strength
5.6 ft-lb/in
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R105
UV Resistant
No
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/4 in, Inside Diameter 1/8 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.