Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABSTube, 3ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-ABS-36

  • Zoro # G1940612


product price: $12.39
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-36
Zoro #
G1940612
UPC #
193005444150
Country of Origin
China

Dimensions

Length
3 ft
Inside Dia.
1/4 in
Wall Thickness
0.19 in
Outside Dia.
5/8 in
Inside Diameter
1/4 in
Inside Diameter Tolerance
+0.012/-0.001 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.022/-0.01 in
Outside Diameter
5/8 in
Plastic Length
3 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
6200
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6
Min. Temp. (F)
-40
Type
Standard
Wall Thickness Tolerance
Not Rated
Standards
UL 94 HB
Impact Strength Rating
Good
UV Resistant
No
Tensile Strength
6,200 psi
Water Absorption
0.4 %
Impact Strength
5.6 ft-lb/in
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Machinability
Not Rated
Friction Rating
Slippery
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Shore Hardness
85 Shore D
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.