Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABSTube, 6ft, 0.125"InDia, 0.25"OutDia

  • Mfr # BULK-PT-ABS-1

  • Zoro # G1954971


product price: $10.29
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-1
Zoro #
G1954971
UPC #
193005450267
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.06 in
Outside Dia.
1/4 in
Inside Dia.
1/8 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1/8 in
Inside Diameter Tolerance
+0.009/-0.003 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+0.012/-0.001 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-40
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6
Tensile Strength (PSI)
6200
Standards
UL 94 HB
Wall Thickness Tolerance
Not Rated
Type
Standard
UV Resistant
No
Plastic Hardness
Rockwell R105
Wear Factor
Fair
Plastic Clarity
Opaque
Impact Strength Rating
Good
Tensile Strength
6,200 psi
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Impact Strength
5.6 ft-lb/in
Water Absorption
0.4 %
Friction Coefficient
0.5
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/4 in, Inside Diameter 1/8 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.