Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABSTube, 6ft, 0.25"InDia, 0.625"OutDia

  • Mfr # BULK-PT-ABS-6

  • Zoro # G1954770


product price: $37.89
/ea

Key Features

Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-ABS-6
Zoro #
G1954770
UPC #
193005450311
Country of Origin
China

Dimensions

Length
6 ft
Outside Dia.
5/8 in
Wall Thickness
0.19 in
Inside Dia.
1/4 in
Outside Diameter
5/8 in
Inside Diameter Tolerance
+0.012/-0.001 in
Outside Diameter Tolerance
+0.022/-0.01 in
Inside Diameter
1/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
6 ft

Details

Item
ABS Tube Stock
Material
ABS
Color
Black
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
6200
Impact Strength (Lbs.)
5.6
Min. Temp. (F)
-40
Standards
UL 94 HB
Type
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
190
Impact Strength
5.6 ft-lb/in
Plastic Hardness Rating
Hard
Tensile Strength
6,200 psi
Plastic Density
0.038 lb/cu in
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Friction Coefficient
0.5
Water Absorption
0.4 %
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
UV Resistant
No
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Comparable To
Absylux, Cycolac, Lustran, Polystone, Royalite
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Tube Stock, ABS, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/4 in, Black, Plastic Clarity Opaque, Shape Round, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.