Zoro Homepage

Access Panel, ABS Plastic, Door 14" H

  • Mfr # 34022

  • Zoro # G4826129


product price: $21.79
/ea

Key Features

Door Height
14 in
Material
ABS Plastic
Rough Opening Height
14 in
Rough Opening Width
14 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34022
Zoro #
G4826129
UPC #
091712340225
Country of Origin
China

Dimensions

Door Height
14 in
Door Width
14 in
Rough Opening Height
14 in
Rough Opening Width
14 in
Mounting Hole Size
14 in x 14 in
Rough Opening Width - Minimum
17 in
Rough Opening Height - Minimum
17 in

Details

Item
Access Panel
Material
ABS Plastic
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
None
Insulated / Uninsulated
Uninsulated
Closure Type
Snap On Door
Features
Provides Access to Plumbing Lines Behind Walls or Ceilings
Includes
Frame
Color
White
Product Type
Access Door
Mounting Style
Flush
Locking Mechanism
No Lock
Fire Rating
Not Rated
Latch Mechanism
No Latch
Includes Insulation
Uninsulated

Description

Access Panel, Flush Mount, Uninsulated, Material ABS Plastic, Access Door Installation Wall or Ceiling, Door Height 14 in, Door Width 14 in, Rough Opening Height 14 in, Rough Opening Width 14 in, Closure Type Snap On Door, Hinge Type None, Mounting Hole Size 14 in x 14 in, Finish Powder Coated, Features Provides Access to Plumbing Lines Behind Walls or Ceilings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.