Zoro Homepage

Accy, Plug-In Connector

  • Mfr # 10F184

  • Zoro # G6118567


product price: $17.19
/ea

Key Features

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F184
Zoro #
G6118567
UPC #
190735564172
Country of Origin
China

Dimensions

Length (In.)
4-1/2
Height (In.)
11/16
Height - Track Lighting Track and Connectors
11/16 in
Width - Track Lighting Track and Connectors
1 13/32 in
Width (In.)
1-2/5
Length - Track Lighting Track and Connectors
4 1/4 in
Overall Width
1 7/16 in
Overall Height
11/16 in
Overall Length
4 1/4 in

Details

Item - Track Lighting
Power Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Type
Single Circuit Track
Function
3-Wire Cord & Plug Power Feed Connector
Item
Cord and Plug Connector
Housing Material
Plastic
Color
Black
Max. Total Amps - Track Lighting
20
Includes
Cord, Plug Connector
Track Material - Track Lighting
Plastic
Max. Amps
20
Standards
cULus Listed
Maximum Current
20 A
Compatible with Track Style
H
Housing Finish
Black
Maximum Wattage
2,400 W
Voltage
120V AC
Number of Circuits
1
Housing Color
Black

Description

Cord and Plug Connector, Function 3-Wire Cord, Plug Power Feed Connector, Compatible with Track Style H, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/4 in, Overall Width 1 7/16 in, Overall Height 11/16 in, Housing Finish Black, Housing Material Plastic, Maximum Wattage 2,400 W, Standards cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.