Zoro Homepage

Accy, Straight Connector

  • Mfr # 10F193

  • Zoro # G5197394


product price: $5.65
/ea

Key Features

Item - Track Lighting
Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F193
Zoro #
G5197394
UPC #
190735564264
Country of Origin
China

Dimensions

Length - Track Lighting Track and Connectors
4 1/4 in
Height - Track Lighting Track and Connectors
11/16 in
Width (In.)
1-2/5
Width - Track Lighting Track and Connectors
1 13/32 in
Height (In.)
11/16
Length (In.)
7

Details

Item - Track Lighting
Connector
Max. Total Wattage - Track Lighting
2,400
Voltage - Track Lighting Track
120V AC
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
Type
Single Circuit Track
Standards
UL/cUL
Function
Track Joiner Used to Continue Track Run
Max. Amps
20
Item
Straight Connector
Includes
Hardware
Color
White
Track Material - Track Lighting
Plastic
Housing Material
PC Plastic
Max. Total Amps - Track Lighting
20
Housing Finish
White

Description

Straight Connector, Housing Finish White, Housing Material PC Plastic, Standards UL/CuL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.