Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolBar, 1ftx0.5", 0.25"T, Off-White

  • Mfr # PS-AC-ESD-16

  • Zoro # G4381319


product price: $9.55
/ea

Key Features

Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-16
Zoro #
G4381319
UPC #
193005010331
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L

Details

Item
Acetal Copolymer Bar
Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Tensile Strength
9,850 psi
Durometer
Rockwell M80
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness
Rockwell M80
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.2 %
Impact Strength
0.6 ft-lb/in
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Machinability
100 %
Friction Coefficient
0.35
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Backing Type
No Backing
Weight
0.08 lb
Shore Hardness
80 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
80 HRM
Flexural Modulus
2,310 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Dielectric Strength
25 kV/mm
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Antistatic, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.