Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolBar, 2ftx4", 0.375"T, Off-White

  • Mfr # PS-AC-ESD-56

  • Zoro # G4378799


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-56
Zoro #
G4378799
UPC #
193005011277
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Thickness
0.375 in

Details

Item
Acetal Copolymer Bar
Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Rockwell M80
Tensile Strength
9,850 psi
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.036/-0.009 in
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption
0.2 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
0.6 ft-lb/in
Friction Rating
Slippery
Machinability
100 %
Friction Coefficient
0.35
Plastic Hardness
Rockwell M80
Impact Strength Rating
Poor
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Rockwell Hardness
80 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,310 MPa
Weight
1.86 lb
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Antistatic, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.