Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolBar, 4ftx1", 0.25"T, Off-White

  • Mfr # PS-AC-ESD-24

  • Zoro # G4381538


product price: $34.99
/ea

Key Features

Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-24
Zoro #
G4381538
UPC #
193005010836
Country of Origin
China

Dimensions

Length
4 ft
Width
1 in
Thickness
0.250 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Nominal Size
1 in W x 48 in L
Plastic Width
1 in

Details

Item
Acetal Copolymer Bar
Material
Acetal Copolymer
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Tensile Strength
9,850 psi
Standards
UL 94 HB
Durometer
Rockwell M80
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Hardness
Rockwell M80
Machinability
100 %
Plastic Clarity
Opaque
Water Absorption
0.2 %
Wear Factor
Excellent
Impact Strength
0.6 ft-lb/in
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Friction Rating
Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Flexural Modulus
2,310 MPa
Shore Hardness
80 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
80 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Weight
0.61 lb
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Antistatic, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.