Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 0.75"Dia, 10ftL, Blue

  • Mfr # BULK-PR-ACXD-1

  • Zoro # G216327547


product price: $362.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Shape
Rod
Plastic Density
0.062 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACXD-1
Zoro #
G216327547
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter Tolerance
+0.002/-0.000 in
Plastic Length
10 ft
Plastic Diameter
3/4 in
Plastic Length Tolerance
Not Rated

Details

Color
Blue
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Shape
Rod
Plastic Density
0.062 lb/cu in
Standards
FDA, USDA
Water Absorption
0.13 %
Material
Acetal Copolymer
Item
Acetal Copolymer Rod
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
1.2 x 10^-5 in/in/ Degrees F
Light Transmission
Not Rated
Flexural Modulus
12,500 psi
Shore Hardness
84 Shore D
Maximum Temperature
285 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
FDA Compliant
Impact Strength
0.68 ft-lb/in
Machinability
100 %
Weight
10.815 lb
UV-Resistant
Not UV-Resistant
Tensile Strength
7,500 psi
Wear Rate
Not Rated
Metal Detectable
Metal Detectable
Minimum Temperature
215 Degrees F
Rockwell Hardness
89 HRM

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 10 ft, Plastic Diameter 3/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 215 Degrees F, Maximum Temperature 285 Degrees F, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.