Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 0.8125"Dia, 6ftL, White

  • Mfr # BULK-PR-AC-501

  • Zoro # G016327594


product price: $33.99
/ea

Key Features

Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Color
White
Water Absorption
0.22 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-501
Zoro #
G016327594
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
6 ft
Plastic Diameter
13/16 in
Plastic Length Tolerance
+7.134/0.000 in

Details

Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Color
White
Water Absorption
0.22 %
Item
Acetal Copolymer Rod
Standards
UL 94 HB
Shape
Rod
Material
Acetal Copolymer
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
7.164 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Minimum Temperature
-50 Degrees F
Machinability
100 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
348,090 psi
Light Transmission
85 %
Tensile Strength
9,100 psi
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Impact Strength
1.1 ft-lb/in

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 6 ft, Plastic Diameter 13/16 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.