Shop ZORO SELECT

AcetalCopolymRod, 1.1875"Dia, 6ftL, Black

  • Mfr # BULK-PR-ACB-507
  • Zoro # G416327569

product price: 
$
80.79
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Standards
UL 94 HB
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-507
Zoro #
G416327569
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Diameter
1 3/16 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Length
6 ft

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Standards
UL 94 HB
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
Friction Coefficient
0.35
Water Absorption
0.22 %
Minimum Temperature
-50 Degrees F
Dielectric Strength
20 kV/mm
Light Transmission
85 %
Weight
16.118 lb
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Flexural Modulus
348,090 psi
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Machinability
100 %
Impact Strength
1.1 ft-lb/in
Tensile Strength
9,100 psi

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 6 ft, Plastic Diameter 1 3/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.