Zoro Homepage

AcetalCopolymRod, 1.1875"Dia, 6ftL, White

  • Mfr # BULK-PR-AC-507

  • Zoro # G516327575


product price: $69.69
/ea

Key Features

Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Standards
UL 94 HB
Friction Coefficient
0.35
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-507
Zoro #
G516327575
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 3/16 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
6 ft

Details

Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Standards
UL 94 HB
Friction Coefficient
0.35
Shape
Rod
Plastic Clarity
Opaque
Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
White
Scratch-Resistant
Not Scratch-Resistant
Machinability
100 %
Wear Rate
Not Rated
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
Light Transmission
85 %
Dielectric Strength
20 kV/mm
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Weight
16.118 lb
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Impact Strength
1.1 ft-lb/in
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
348,090 psi
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 6 ft, Plastic Diameter 1 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.