Shop ZORO SELECT

AcetalCopolymRod, 1.25"Dia, 1ftL, Blue

  • Mfr # BULK-PR-ACXD-12
  • Zoro # G916327380

product price: 
$
86.99
/ea

Key Features

Material
Acetal Copolymer
Color
Blue
Plastic Clarity
Opaque
Water Absorption
0.13 %
Plastic Density
0.062 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-ACXD-12
Zoro #
G916327380
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Blue
Plastic Clarity
Opaque
Water Absorption
0.13 %
Plastic Density
0.062 lb/cu in
Standards
FDA, USDA
Friction Coefficient
Not Rated
Shape
Rod
Metal Detectable
Metal Detectable
Flexural Modulus
12,500 psi
Static-Resistant
Not Static-Resistant
Tensile Strength
7,500 psi
Shore Hardness
84 Shore D
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
100 %
Rockwell Hardness
89 HRM
Minimum Temperature
215 Degrees F
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
1.2 x 10^-5 in/in/ Degrees F
Impact Strength
0.68 ft-lb/in
Weight
3.005 lb
Light Transmission
85 %
Wear Rate
Not Rated
Maximum Temperature
285 Degrees F
FDA Compliance
FDA Compliant

Dimensions

Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/4 in
Plastic Length Tolerance
Not Rated
Plastic Length
12 in

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 12 in, Plastic Diameter 1 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 215 Degrees F, Maximum Temperature 285 Degrees F, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.