Shop ZORO SELECT

AcetalCopolymRod, 1.25"Dia, 3ftL, Blue

  • Mfr # BULK-PR-ACXD-10
  • Zoro # G516327384

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Blue
Plastic Density
0.062 lb/cu in
Friction Coefficient
Not Rated
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACXD-10
Zoro #
G516327384
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 1/4 in
Plastic Length Tolerance
Not Rated
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Blue
Plastic Density
0.062 lb/cu in
Friction Coefficient
Not Rated
Shape
Rod
Standards
FDA, USDA
Plastic Clarity
Opaque
Water Absorption
0.13 %
Shore Hardness
84 Shore D
Flexural Modulus
12,500 psi
Tensile Strength
7,500 psi
Weight
9.013 lb
UV-Resistant
Not UV-Resistant
Minimum Temperature
215 Degrees F
Rockwell Hardness
89 HRM
Impact Strength
0.68 ft-lb/in
Coefficient of Thermal Expansion
1.2 x 10^-5 in/in/ Degrees F
Machinability
100 %
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
85 %
Metal Detectable
Metal Detectable
Maximum Temperature
285 Degrees F
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 215 Degrees F, Maximum Temperature 285 Degrees F, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.