Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.25"Dia, 5ftL, Blue

  • Mfr # RACEMDTBL1.250BLX60.000

  • Zoro # G816181044


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Plastic Clarity
Opaque
Standards
ASTM 04181, ASTM 06778
Shape
Rod
Water Absorption
0.2 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACEMDTBL1.250BLX60.000
Zoro #
G816181044
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
1 1/4 in

Details

Color
Blue
Plastic Clarity
Opaque
Standards
ASTM 04181, ASTM 06778
Shape
Rod
Water Absorption
0.2 %
Item
Acetal Copolymer Rod
Friction Coefficient
0.25
Material
Acetal Copolymer
Impact Strength
1 ft-lb/in
Dielectric Strength
420 V/mil
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Maximum Temperature
180 Degrees F
Shore Hardness
85 Shore D
Flexural Modulus
400 ksi
Fabrication
Extruded
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Machinability
100 %
FDA Compliance
21 CFR 177.2470
Rockwell Hardness
88 HRM
Light Transmission
0 %
Metal Detectable
Metal Detectable
Wear Rate
3.00 x 10^-6 cu mm/N-m
Minimum Temperature
32 Degrees F
Scratch-Resistant
Scratch-Resistant
Tensile Strength
9,500 psi

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 5 ft, Plastic Diameter 1 1/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.