Zoro Homepage

AcetalCopolymRod, 1.5625"Dia, 3ftL, Black

  • Mfr # BULK-PR-ACB-511

  • Zoro # G716327535


product price: $71.69
/ea

Key Features

Standards
UL 94 HB
Color
Black
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
Water Absorption
0.22 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-511
Zoro #
G716327535
UPC #
-
Country of Origin
China

Dimensions

Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Diameter
1 9/16 in

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 3 ft, Plastic Diameter 1 9/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.