Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.5625"Dia, 6ftL, Black

  • Mfr # BULK-PR-ACB-510

  • Zoro # G216327486


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Standards
UL 94 HB
Water Absorption
0.22 %
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-510
Zoro #
G216327486
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 9/16 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Length
6 ft

Details

Shape
Rod
Item
Acetal Copolymer Rod
Standards
UL 94 HB
Water Absorption
0.22 %
Friction Coefficient
0.35
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Material
Acetal Copolymer
Color
Black
Light Transmission
85 %
Flexural Modulus
348,090 psi
Static-Resistant
Not Static-Resistant
Machinability
100 %
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F
Maximum Temperature
180 Degrees F
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Impact Strength
1.1 ft-lb/in
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Weight
28.617 lb
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 6 ft, Plastic Diameter 1 9/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.