Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.5625"Dia, 6ftL, White

  • Mfr # BULK-PR-AC-510

  • Zoro # G316327508


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Material
Acetal Copolymer
Friction Coefficient
0.35
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-510
Zoro #
G316327508
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
6 ft
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter
1 9/16 in

Details

Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Material
Acetal Copolymer
Item
Acetal Copolymer Rod
Friction Coefficient
0.35
Color
White
Plastic Clarity
Opaque
Standards
UL 94 HB
Shape
Rod
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F
Machinability
100 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
348,090 psi
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Light Transmission
85 %
Weight
28.617 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Impact Strength
1.1 ft-lb/in
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 6 ft, Plastic Diameter 1 9/16 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.