Zoro Homepage

AcetalCopolymRod, 1.5"Dia, 5ftL, Blue

  • Mfr # RACEMDTBL1.500BLX60.000

  • Zoro # G916181036


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Shape
Rod
Friction Coefficient
0.25
Standards
ASTM 04181, ASTM 06778
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACEMDTBL1.500BLX60.000
Zoro #
G916181036
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft

Details

Plastic Clarity
Opaque
Shape
Rod
Friction Coefficient
0.25
Standards
ASTM 04181, ASTM 06778
Item
Acetal Copolymer Rod
Color
Blue
Material
Acetal Copolymer
Water Absorption
0.2 %
Rockwell Hardness
88 HRM
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Wear Rate
3.00 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2470
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Dielectric Strength
420 V/mil
Minimum Temperature
32 Degrees F
Machinability
100 %
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
180 Degrees F
Flexural Modulus
400 ksi
Metal Detectable
Metal Detectable
Tensile Strength
9,500 psi
Impact Strength
1 ft-lb/in

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.