Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.75"Dia, 1ftL, Blue

  • Mfr # BULK-PR-ACXD-18

  • Zoro # G216327431


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Water Absorption
0.13 %
Plastic Density
0.062 lb/cu in
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Standards
FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACXD-18
Zoro #
G216327431
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length Tolerance
Not Rated
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
12 in
Plastic Diameter
1 3/4 in

Details

Water Absorption
0.13 %
Plastic Density
0.062 lb/cu in
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Standards
FDA, USDA
Shape
Rod
Color
Blue
Material
Acetal Copolymer
Item
Acetal Copolymer Rod
Shore Hardness
84 Shore D
Flexural Modulus
12,500 psi
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
85 %
Static-Resistant
Not Static-Resistant
Weight
5.889 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Metal Detectable
FDA Compliance
FDA Compliant
Minimum Temperature
215 Degrees F
Impact Strength
0.68 ft-lb/in
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
1.2 x 10^-5 in/in/ Degrees F
Rockwell Hardness
89 HRM
Maximum Temperature
285 Degrees F
Tensile Strength
7,500 psi
Machinability
100 %

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 12 in, Plastic Diameter 1 3/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 215 Degrees F, Maximum Temperature 285 Degrees F, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.