Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.75"Dia, 2ftL, Blue

  • Mfr # BULK-PR-ACXD-17

  • Zoro # G116327388


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Shape
Rod
Water Absorption
0.13 %
Material
Acetal Copolymer
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACXD-17
Zoro #
G116327388
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 3/4 in
Plastic Length Tolerance
Not Rated

Details

Color
Blue
Shape
Rod
Item
Acetal Copolymer Rod
Water Absorption
0.13 %
Material
Acetal Copolymer
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Standards
FDA, USDA
Plastic Density
0.062 lb/cu in
Coefficient of Thermal Expansion
1.2 x 10^-5 in/in/ Degrees F
Shore Hardness
84 Shore D
UV-Resistant
Not UV-Resistant
Maximum Temperature
285 Degrees F
Impact Strength
0.68 ft-lb/in
Static-Resistant
Not Static-Resistant
Light Transmission
85 %
Wear Rate
Not Rated
Weight
11.777 lb
Metal Detectable
Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
12,500 psi
Minimum Temperature
215 Degrees F
FDA Compliance
FDA Compliant
Machinability
100 %
Rockwell Hardness
89 HRM
Tensile Strength
7,500 psi

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 24 in, Plastic Diameter 1 3/4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 215 Degrees F, Maximum Temperature 285 Degrees F, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.