Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 1.9375"Dia, 3ftL, White

  • Mfr # BULK-PR-AC-517

  • Zoro # G616327352


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Material
Acetal Copolymer
Friction Coefficient
0.35
Color
White
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-517
Zoro #
G616327352
UPC #
-
Country of Origin
China

Dimensions

Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
3 ft
Plastic Diameter
1 15/16 in

Details

Shape
Rod
Material
Acetal Copolymer
Item
Acetal Copolymer Rod
Friction Coefficient
0.35
Color
White
Standards
UL 94 HB
Plastic Clarity
Opaque
Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Tensile Strength
9,100 psi
Rockwell Hardness
90 HRM
Minimum Temperature
-50 Degrees F
Coefficient of Thermal Expansion
13 x 10^-5 in/in/ Degrees F
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Light Transmission
85 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
348,090 psi
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
22.363 lb
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 3 ft, Plastic Diameter 1 15/16 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.