AcetalCopolymRod, 2"Dia, 2ftL, Blue
Mfr # BULK-PR-ACMD-17
Zoro # G616327628
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Friction Coefficient
Not Rated
Standards
FDA, USDA
Plastic Clarity
Opaque
Material
Acetal Copolymer
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-ACMD-17
Zoro #
G616327628
UPC #
-
Country of Origin
United States
Dimensions
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
Not Rated
Plastic Diameter
2 in
Plastic Length
24 in
Description
Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 24 in, Plastic Diameter 2 in, Blue, Plastic Clarity Opaque, Minimum Temperature 185 Degrees F, Maximum Temperature 335 Degrees F, Tensile Strength 9,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.062 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.