Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AcetalCopolymRod, 3"Dia, 3ftL, Blue

  • Mfr # BULK-PR-ACMD-22

  • Zoro # G316327621


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Plastic Clarity
Opaque
Shape
Rod
Water Absorption
0.2 %
Standards
FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACMD-22
Zoro #
G316327621
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
3 ft
Plastic Length Tolerance
Not Rated
Plastic Diameter
3 in
Plastic Diameter Tolerance
+0.030/-0.000 in

Details

Color
Blue
Plastic Clarity
Opaque
Shape
Rod
Water Absorption
0.2 %
Item
Acetal Copolymer Rod
Standards
FDA, USDA
Friction Coefficient
Not Rated
Plastic Density
0.062 lb/cu in
Material
Acetal Copolymer
Rockwell Hardness
87 HRM
Metal Detectable
Metal Detectable
Shore Hardness
82 Shore D
Flexural Modulus
138,000 psi
Minimum Temperature
185 Degrees F
Machinability
100 %
Weight
51.912 lb
Light Transmission
85 %
Impact Strength
0.68 ft-lb/in
Coefficient of Thermal Expansion
7.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
335 Degrees F
Static-Resistant
Not Static-Resistant
Tensile Strength
9,500 psi
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 3 ft, Plastic Diameter 3 in, Blue, Plastic Clarity Opaque, Minimum Temperature 185 Degrees F, Maximum Temperature 335 Degrees F, Tensile Strength 9,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.