Zoro Homepage

AcetalCopolymRod, 3"Dia, 5ftL, Blue

  • Mfr # RACEMDTBL3.000BLX60.000

  • Zoro # G616181053


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Standards
ASTM 04181, ASTM 06778
Plastic Clarity
Opaque
Water Absorption
0.2 %
Friction Coefficient
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACEMDTBL3.000BLX60.000
Zoro #
G616181053
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
5 ft
Plastic Diameter
3 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 5 ft, Plastic Diameter 3 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.