AcetalCopolymRod, 4"Dia, 10ftL, Blue
Mfr # BULK-PR-ACMD-25
Zoro # G716327542
product price: $5,727.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Water Absorption
0.2 %
Plastic Density
0.062 lb/cu in
Material
Acetal Copolymer
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-ACMD-25
Zoro #
G716327542
UPC #
-
Country of Origin
United States
Dimensions
Plastic Diameter Tolerance
Oversized
Plastic Length
10 ft
Plastic Diameter
4 in
Plastic Length Tolerance
Not Rated
Description
Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 10 ft, Plastic Diameter 4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 185 Degrees F, Maximum Temperature 335 Degrees F, Tensile Strength 9,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.062 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.