Zoro Homepage

AcetalCopolymRod, 4"Dia, 5ftL, Blue

  • Mfr # RACEMDTBL4.000BLX60.000

  • Zoro # G316181049


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Friction Coefficient
0.25
Material
Acetal Copolymer
Standards
ASTM 04181, ASTM 06778
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACEMDTBL4.000BLX60.000
Zoro #
G316181049
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
4 in
Plastic Length
5 ft

Details

Color
Blue
Friction Coefficient
0.25
Material
Acetal Copolymer
Standards
ASTM 04181, ASTM 06778
Item
Acetal Copolymer Rod
Shape
Rod
Plastic Clarity
Opaque
Water Absorption
0.2 %
Minimum Temperature
32 Degrees F
Rockwell Hardness
88 HRM
Flexural Modulus
400 ksi
Fabrication
Extruded
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Wear Rate
3.00 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Dielectric Strength
420 V/mil
Impact Strength
1 ft-lb/in
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant
Tensile Strength
9,500 psi
Metal Detectable
Metal Detectable
Light Transmission
0 %
Machinability
100 %

Description

Acetal Copolymer Rod, Acetal Copolymer, Plastic Length 5 ft, Plastic Diameter 4 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.