Zoro Homepage

AcetalHomopolyRod, 3"Dia, 0.5"L, Brown

  • Mfr # RDELAF 3.000x.500

  • Zoro # G001701514


product price: $8.89
/ea

Key Features

Material
Acetal Homopolymer
Color
Brown
Temperature Range
-40 Degrees to 185 Degrees F
Weight
0.182 lb
Plastic Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDELAF 3.000x.500
Zoro #
G001701514
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
1/2 in
Plastic Diameter
3 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+0.030/-0.000 in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 1/2 in, Plastic Diameter 3 in, Brown, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 7,600 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Density 0.053 lb/cu in, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.