Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetylene Cut Tip No. 000, Medium Preheat, General Purpose Cutting, 000

  • Mfr # 1-101A-000

  • Zoro # G304407403


product price: $8.19
/ea

Key Features

Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Size
000
Tip Series
1-101
Kerf Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-101A-000
Zoro #
G304407403
UPC #
688456339006
Country of Origin
United States

Dimensions

Tip Size
000
Kerf Width
0.04 in
Maximum Cutting Thickness
1/8 in

Details

Item
Acetylene Cut Tip #000
Flame Type
Medium Preheat
Application
General Purpose Cutting
Tip Series
1-101
Compatible Cutting Attachment
780
Fuel Flow Rate
5 scfh (Acetylene)
Compatible Fuel Type
Acetylene
Maximum Cutting Speed
32 in/min
Compatible Cutting Torch Series
68
Minimum Cutting Speed
28 in/min
Oxygen Flow Rate
20 to 25 scfh (Cutting)
For Torch Type
Handheld, Machine
Compatible Torch Manufacturer Part Number
Pressure Rating (Fuel)
15 psig (Acetylene)
Compatible Manufacturer
Victor
Tip Design
One Piece
Pressure Rating (Oxygen)
20 to 25 psig (Cutting)

Description

Acetylene Cut Tip #000, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Torch Series 68, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application General Purpose Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.